!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENSILAGE FORK, D-GRIP, 8 BENT TINES, OVERALL LENGTH 47.5 IN, HANDLE 31 1/2 IN L, ASH/TEMPERED STEEL

ENSILAGE FORK, D-GRIP, 8 BENT TINES, OVERALL LENGTH 47.5 IN, HANDLE 31 1/2 IN L, ASH/TEMPERED STEEL

GARANT

ENSILAGE FORK, D-GRIP, 8 BENT TINES, OVERALL LENGTH 47.5 IN, HANDLE 31 1/2 IN L, ASH/TEMPERED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENSILAGE FORK, D-GRIP, 8 BENT TINES, OVERALL LENGTH 47.5 IN, HANDLE 31 1/2 IN L, ASH/TEMPERED STEEL

ENSILAGE FORK, D-GRIP, 8 BENT TINES, OVERALL LENGTH 47.5 IN, HANDLE 31 1/2 IN L, ASH/TEMPERED STEEL

GARANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GARG0816D
  • Mfr. Model # G0816D
  • UNSPSC # 27112010
  • CATALOGUE PAGE # 817
  • Shipping Weight 6.16 lbs

Product Details

This ensilage fork is constructed of a premium Ash handle with a D-grip, and a forged steel head with eight tempered steel 16-inch tines in a bent pattern for efficiency. The tines are 0.75 inches in width and the handle is 31 ½ inches in length. The overall length of this fork is 47.5 inches.

Technical Specs

  • Item Ensilage Fork
  • Handle Type D Handle Grip
  • Width of Tines 0.75"
  • Head Material Steel
  • Tine Pattern Bent
  • Features Easily and Efficiently Lift and Move Ensilage with the Help of the Garant Agro Series Ensilage Fork. This Tool is Equipped with An Ultra-Robust Head Made of a Single Piece of Forged and Tempered Steel. Its 8, 16? (40.6 cm) Tines are Long, Sharp and Narrow to Better Manipulate the Ensilage. This Ensilage Fork is Especially Designed for Farmers Looking for a Robust, Efficient and Comfortable Tool.
  • Handle Material Premium Ash
  • Handle Length 31 1/2 in
  • Length of Tines 16 in
  • Tine Material Tempered Steel
  • Overall Length 47.5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list