FORK POLYPROPYLENE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORK POLYPROPYLENE WHITE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56905
  • Mfr. Model # 56905
  • UNSPSC # 52151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Application For Meat, Seafood, Poultry and Other Industries Where Cross-contamination is a Concern
  • Handle Material Polypropylene
  • Colour White
  • Handle Type D-Handle
  • Item Hygienic Fork
  • Number of Tines 5
  • Length of Tines 10-1/2"
  • Width of Tines 10-1/2
  • Tine Material Polypropylene
  • Spacing 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list