Skip Content
FORK NON-INS 22-16 #6 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK NON-INS 22-16 #6 100PK

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSA18-6F
  • Mfr. Model # A18-6F
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Fork Terminal
  • Max. Voltage 600V
  • Insulation Type Noninsulated
  • Overall Length 0.72"
  • Terminal Type Standard
  • Max. Temp. 221 Degrees F
  • Wire Range 22 to 16 AWG
  • Standards UL Listed E9809, CSA
  • Seam Brazed
  • Stud Size #6
  • Connection Material Copper
  • Connection Type Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list