Skip Content
FORK NON-INS 12-10 #8 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK NON-INS 12-10 #8 50PK

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSC10-8F
  • Mfr. Model # C10-8F
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Noninsulated
  • Max. Voltage 600V
  • Terminal Type Standard
  • Overall Length 0.82"
  • Wire Range 12 to 10 AWG
  • Standards UL Listed E9809, CSA
  • Connection Material Copper
  • Seam Brazed
  • Stud Size #8
  • Connection Type Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list