Skip Content
FORK MOUNTED PLASTIC DRUM MOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK MOUNTED PLASTIC DRUM MOVER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFPDL8L
  • Mfr. Model # FPDL8L
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 235.0 lbs

Technical Specs

  • Item Fork Mounted Poly Drum Handlers
  • Finish Powder Coated
  • Type Bottom Grip
  • For Use With 55 gal. Drums
  • Includes Safety Restraint
  • Construction Steel
  • Load Capacity 800 lbs.
  • Overall Height 22-1/2"
  • Overall Length 56-1/2"
  • Number of Drums 1
  • Drum Capacity 55 gal. Drums
  • Clearance Between Forks 20-1/2"
  • Min. Between Fork Pocket Ctr. 20-1/2"
  • Fork Pocket Size 7-5/8" x 2-9/16"
  • Overall Width 29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list