FORK MOUNTED PLASTIC DRUM MOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORK MOUNTED PLASTIC DRUM MOVER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFPDL11H
  • Mfr. Model # FPDL11H
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Technical Specs

  • For Use With 30 & 55 gal. Drums
  • Item Fork Mounted Poly Drum Handlers
  • Finish Powder Coated
  • Type Top Grip
  • Includes Safety Restraint
  • Construction Steel
  • Load Capacity 1,100 lbs.
  • Number of Drums 1
  • Overall Height 22-1/2"
  • Drum Capacity 30, 55 gal.
  • Overall Width 29"
  • Overall Length 48-7/16"
  • Clearance Between Forks 20-1/2"
  • Fork Pocket Size 7-5/8" x 2-9/16"
  • Min. Between Fork Pocket Ctr. 20-1/2"
  • Top Lip 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list