Skip Content
FORK LOCKING VINYL 18-14 #10 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK LOCKING VINYL 18-14 #10 100PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS14RB10FL
  • Mfr. Model # 14RB10FL
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 deg. F
  • Insulation Type Vinyl
  • Max. Voltage 600 V
  • Overall Length 0.97"
  • Terminal Type Locking
  • Wire Range 18 to 14 AWG
  • Standards UL Listed, CSA Certified
  • Seam Brazed
  • Connection Material Copper
  • Stud Size #10
  • Connection Type Crimp
  • Features vinyl insulation and copper connections
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list