FORK LOCKING NYLON 18-14 #8 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORK LOCKING NYLON 18-14 #8 100PK

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSRB14-8FL
  • Mfr. Model # RB14-8FL
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Overall Length 0.87"
  • Max. Voltage 600V
  • Item Fork Terminal
  • Terminal Type Locking
  • Wire Range 18 to 14 AWG
  • Seam Overlapped
  • Stud Size #8
  • Connection Material Copper
  • Connection Type Crimp
  • Standards UL Listed, CSA Certified
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list