FORK LKG VINYL 22-16 #10 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORK LKG VINYL 22-16 #10 100PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS18RA10FL
  • Mfr. Model # 18RA10FL
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Fork Terminal
  • Max. Voltage 600V
  • Insulation Type Vinyl
  • Max. Temp. 221 Degrees F
  • Overall Length 0.97"
  • Terminal Type Locking
  • Wire Range 22 to 16 AWG
  • Standards UL Listed/CSA Certified
  • Seam Brazed
  • Connection Material Copper
  • Stud Size #10
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list