Skip Content
FORK LKG NON INS 12-10AWG #10 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORK LKG NON INS 12-10AWG #10 50PK

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSC10-10FL
  • Mfr. Model # C10-10FL
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Fork Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.85"
  • Insulation Type Noninsulated
  • Wire Range 12 to 10 AWG
  • Terminal Type Locking
  • Standards UL Listed E9809, CSA
  • Connection Type Crimp
  • Connection Material Copper
  • Stud Size #10
  • Seam Brazed
  • Insulation Color Bare

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list