FORK EXTENSION LXW96X6IN PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORK EXTENSION LXW96X6IN PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KFH2
  • Mfr. Model # 2KFH2
  • UNSPSC # 24101603
  • CATALOGUE PAGE # 1970
  • Shipping Weight 1.0 lbs

Product Details

Fork extensions. Fit onto forks up to 2 inches thick. Steel retaining strap prevents extensions from sliding off forks. Welded steel construction. Sold in pairs.

Technical Specs

  • Colour Yellow
  • Includes Steel Retaining Strap
  • For Use With Forks Up to 2" Thick
  • Standards OSHA
  • Material Steel
  • Item Fork Extensions
  • Fork Width 6"
  • Extension Length 96"
  • Min. Fork Length 64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list