Skip Content
FORK EXTENSION LXW72X6 1/2IN PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK EXTENSION LXW72X6 1/2IN PK2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3AA40
  • Mfr. Model # 3AA40
  • UNSPSC # 24101628
  • CATALOGUE PAGE # 1970
  • Shipping Weight 200.0 lbs

Product Details

Fork extensions. Fit onto forks up to 2 inches thick. Steel retaining strap prevents extensions from sliding off forks. Welded steel construction. Sold in pairs.

Technical Specs

  • Includes Steel Retaining Strap
  • Colour Yellow
  • For Use With Forks Up to 2" Thick
  • Item Fork Extensions
  • Material Steel
  • Standards OSHA 29 CFR 1910.178(A)(4-5) and ASME ANSIB.56.1-1992 (7.35)
  • Extension Length 72"
  • Fork Width 7-1/8"
  • Min. Fork Length 48"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list