FORK EXTENSION LXW72X5 1/2IN PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORK EXTENSION LXW72X5 1/2IN PK2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3AA39
  • Mfr. Model # 3AA39
  • UNSPSC # 24101628
  • CATALOGUE PAGE # 1970
  • Shipping Weight 1.0 lbs

Product Details

Fork extensions. Fit onto forks up to 2 inches thick. Steel retaining strap prevents extensions from sliding off forks. Welded steel construction. Sold in pairs.

Technical Specs

  • Includes Steel Retaining Strap
  • Colour Yellow
  • Item Fork Extensions
  • Material Steel
  • For Use With Forks Up to 2" Thick
  • Standards OSHA 29 CFR 1910.178(A)(4-5) and ASME ANSIB.56.1-1992 (7.35)
  • Extension Length 72"
  • Fork Width 5"
  • Min. Fork Length 48"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list