Skip Content
FORK EXTENSION L 72 IN PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK EXTENSION L 72 IN PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2KFG8
  • Mfr. Model # 2KFG8
  • UNSPSC # 24101603
  • CATALOGUE PAGE # 1970
  • Shipping Weight 1.0 lbs

Product Details

Fork extensions. Fit onto forks up to 2 inches thick. Steel retaining strap prevents extensions from sliding off forks. Welded steel construction. Sold in pairs.

Technical Specs

  • Includes Steel Retaining Strap
  • Colour Yellow
  • For Use With Forks Up to 2" Thick
  • Material Steel
  • Item Fork Extensions
  • Fork Width 4"
  • Standards OSHA
  • Min. Fork Length 48"
  • Extension Length 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list