Skip Content
FORK BLADE PROTECTORS POLY 4X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK BLADE PROTECTORS POLY 4X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESF4-48
  • Mfr. Model # F4-48
  • UNSPSC # 24101629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Fork Blade Protectors
  • Material Plastic
  • Weight 10 lbs.
  • Fork Height 1-7/8"
  • Fork Width 4-1/4"
  • Fork Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list