Skip Content
FORK BLADE PROTECTORS POLY 4X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORK BLADE PROTECTORS POLY 4X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESF4-36
  • Mfr. Model # F4-36
  • UNSPSC # 24101629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Fork Blade Protectors
  • Material Plastic
  • Fork Height 1-7/8"
  • Weight 7 lbs.
  • Fork Length 36"
  • Fork Width 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list