Skip Content
FORGED SPRING SNAP,CAP 900 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORGED SPRING SNAP,CAP 900 LB

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCN4
  • Mfr. Model # 4FCN4
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Forged Spring Snap
  • Material Drop Forged Steel
  • Overall Length 3-1/2"
  • Eye Inside Dia. 11/16"
  • Type Load Rated
  • Application Restrictions Not for Lifting
  • Snap Opening 1/2"
  • Max. Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list