Skip Content
FORGED SPRING SNAP,CAP 387 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORGED SPRING SNAP,CAP 387 LB

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCL5
  • Mfr. Model # 4FCL5
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Loss Wax Precision Casting
  • Material 316 Stainless Steel
  • Overall Length 2-3/4"
  • Item Forged Spring Snap
  • Eye Inside Dia. 3/8"
  • Application Restrictions Not for Lifting
  • Type Load Rated
  • Snap Opening 13/32"
  • Max. Load Capacity 387 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list