Skip Content
FORGED D SCREW SHACKLE,SCREW PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORGED D SCREW SHACKLE,SCREW PIN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWT8
  • Mfr. Model # 2MWT8
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.35 lbs

Technical Specs

  • Finish Galvanized
  • Item D Shackle
  • Body Size 1-3/4"
  • Body Material Forged Steel
  • Standards RR-C271D
  • Pin Material Forged Steel
  • Pin Dia. 2"
  • Working Load Limit 50,000 lbs.
  • Width Between Eyes 2-7/8"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list