Skip Content
FORET 8.00MM CARB MAX10D TIALN OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORET 8.00MM CARB MAX10D TIALN OIL

OSG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSG8568080
  • Mfr. Model # 8568080
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Decimal Equivalent 0.3150
  • Application For Deeper Hole Drilling and High Penetration Rates in Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel and High Heat Alloys
  • Item Extension Drill
  • Grade High Performance
  • Point Type Notched Point
  • List Number 5530
  • Shank Dia. 8.00mm
  • Flute Length 105.00mm
  • Drill Bit Grouping Drill Bit
  • Overall Length 155.00mm
  • Drill Bit Size 8.00mm
  • Drill Bit Material Solid Carbide
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish WD1
  • Drill Bit Point Angle 140 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list