Skip Content
FORET 7/32 CARB JBR OIL FEED/5D L52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORET 7/32 CARB JBR OIL FEED/5D L52

OSG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSG52621811
  • Mfr. Model # 52621811
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Decimal Equivalent 0.2189
  • Item Jobber Drill
  • Point Type Notched Point
  • List Number 5510
  • Application For Deeper Hole Drilling and High Penetration Rates in Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel and High Heat Alloys
  • Grade High Performance
  • Drill Bit Grouping Drill Bit
  • Overall Length 100.00mm
  • Shank Dia. 6mm
  • Drill Bit Size 7/32"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 45mm
  • Drill Bit Material Solid Carbide
  • Drill Bit Point Angle 140 Degrees
  • Drill Bit Finish WD1
  • Cutting Direction Right Hand
  • Coolant Through Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list