Skip Content
FORET 31/64 HSS JBR B+G 3/8SH L1879 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORET 31/64 HSS JBR B+G 3/8SH L1879

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC18120
  • Mfr. Model # C18120
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Point Type Split Point
  • Decimal Equivalent 0.4844
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Item Jobber Length Drill Bit
  • List Number 1878
  • Drill Bit Grouping Drill Bit
  • Overall Length 5-7/8"
  • Drill Bit Size 31/64"
  • Shank Dia. 0.375"
  • Flute Length 4-3/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list