Skip Content
FORET 27/64 HSS JBR B+G 3/8SH L1879 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORET 27/64 HSS JBR B+G 3/8SH L1879

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC18116
  • Mfr. Model # C18116
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Decimal Equivalent 0.4219
  • Item Jobber Length Drill Bit
  • Point Type Split Point
  • List Number 1878
  • Drill Bit Grouping Drill Bit
  • Overall Length 5-3/8"
  • Shank Dia. 0.375"
  • Drill Bit Size 27/64"
  • Flute Length 3-15/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list