DRILL HD,HSS,STEAM OXIDE,11/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,11/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF42622
  • Mfr. Model # 42622
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Decimal Equivalent 0.3438
  • Item Jobber Drill
  • List Number 150ASP
  • Point Type P3 Split Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 4-3/4"
  • Shank Dia. 11/32"
  • Drill Bit Material High Speed Steel
  • Flute Length 3-7/16"
  • Drill Bit Size 11/32"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiAlN
  • Drill Bit Dimension Type Fractional Inch
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list