Skip Content
FORET 1/4 HSS TIALN L150ASPTA 135D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORET 1/4 HSS TIALN L150ASPTA 135D

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF42616
  • Mfr. Model # 42616
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.2500
  • Item Jobber Drill
  • Point Type P3 Split Point
  • List Number 150ASP
  • Drill Bit Grouping Drill Bit
  • Overall Length 4"
  • Shank Dia. 0.25"
  • Drill Bit Size E
  • Flute Length 2-3/4"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiAlN
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list