Skip Content
FOREST GREEN COMM 400 RP 1GL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOREST GREEN COMM 400 RP 1GL

COMMERCIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM255549
  • Mfr. Model # 255549
  • UNSPSC # 31210000
  • CATALOGUE PAGE # 1538
  • Shipping Weight 8.86 lbs

Product Details

The C740 System DTM Alkyd Enamels are designed for indoor and outdoor metal surfaces in mild to moderate commercial environments. Excellent resistance to general weathering, salt, air, mild chemical fumes and light abrasion. Not for use on galvanized steel.

Technical Specs

  • Item C740 System 400 VOC DTM Alkyd Enamel
  • Finish Gloss
  • Size 1 gal.
  • Coverage 265 to 440 sq. ft./gal.
  • Colour Forest Green
  • Application Method Brush, Roll, Spray
  • Surface Metal Trim, Structural Steel, Handrails, Cabinets, Etc
  • Dry Time 8 to 12 hr.
  • VOC Content Less than 400 g/L
  • Dry Time Recoat 24 hr.
  • Features Resists Rust, Chipping, General Weathering, Mild Chemical Fumes and Light Abrasion, Excellent Coverage and Hide, Convenient-requires No Measuring or Mixing
  • Standards ACGIH TLV-STEL, OSHA PEL-TWA, OSHA PEL-CEILING
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Min. Application Temp. 32 - 100 Degrees F
  • Paint Color Family Greens

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List