Skip Content
FORCEPS SQUARE END 3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORCEPS SQUARE END 3-1/2IN

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMC50-2100
  • Mfr. Model # 50-2100
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.02 lbs

Product Details

Almedic square end first aid forceps, 7.5 cm (3 inches).

Technical Specs

  • Item First Aid Forceps
  • Size 7.5 cm, 3"
  • Type Square End
  • For Use With First Aid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list