Skip Content
FORCEPS SPLINTER STR 11.5CM4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORCEPS SPLINTER STR 11.5CM4-1/2IN

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMCP314
  • Mfr. Model # P314
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.03 lbs

Product Details

Almedic straight splinter forceps, 11.5 cm (4-1/2inches).

Technical Specs

  • Item Splinter Forceps
  • Size 11.5 cm, 4-1/2"
  • Type Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list