FORCEPS SPLINTER 11.5CM 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FORCEPS SPLINTER 11.5CM 4-1/2IN

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMCP332
  • Mfr. Model # P332
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.05 lbs

Product Details

Almedic Feilchenfield splinter forceps, 11.5 cm (4-1/2 inches).

Technical Specs

  • Item Feilchenfield Splinter Forceps
  • Size 11.5 cm, 4-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list