Skip Content
FORCEPS RALKS SPLINTER 15CM 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORCEPS RALKS SPLINTER 15CM 6IN

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMCP350
  • Mfr. Model # P350
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.02 lbs

Product Details

Almedic Ralks splinter forceps, 15 cm (6 inches).

Technical Specs

  • Item Ralks
  • Size 15 cm, 6"
  • Type Splinter Forceps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list