Skip Content
FORCEFLEX HV100 W/ ALYCORE PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FORCEFLEX HV100 W/ ALYCORE PALM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFHV100AXL
  • Mfr. Model # HV100AXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Hi-Vis Orange
  • Application Pipe fitting, Railroad, Oil and Gas Industry, Construction, Bakeries, Automotive Assembly, Carpentry and Automotive
  • Weight 1/2 lbs.
  • Cuff Slip-On
  • Palm Material Alycore
  • Knuckle Padding Material TPR
  • ANSI/ISEA Cut Level 5
  • Back Material TPR
  • ANSI Cut Grams 7110
  • Finger Material Alycore
  • Finger Style Full Finger
  • Cut Resistant Yes
  • Item Cut Resistant Gloves
  • Standards EN 388 4121
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant Yes
  • Suggested Use Environment Oily
  • Puncture Resistant Yes
  • Glove Size X-Large
  • Glove Coating Finish Rough

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list