Skip Content
FORCED CUP PLUNGER,RUBBER,CUP SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORCED CUP PLUNGER,RUBBER,CUP SIZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1RLV8
  • Mfr. Model # 1RLV8
  • UNSPSC # 47121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Handle Length 21"
  • Item Forced Cup Plunger
  • Handle Material Wood
  • Cup Dia. 6"
  • Plunger Material Durable Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list