FORCE POLY COOL WEATHER TOP BLK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FORCE POLY COOL WEATHER TOP BLK S

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100644001SMLREG
  • Mfr. Model # 100644001SMLREG
  • UNSPSC # 53102301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Material 95% Polyester/5% Spandex Heavyweight Knit
  • Item Cold Weather Crew Neck Top
  • Colour Black
  • Size Small
  • Fits Chest Size 34" - 36"
  • Fabric Weight 8 oz.
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list