FORCE POLY COOL WEATHER TOP BLK 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FORCE POLY COOL WEATHER TOP BLK 2XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1006440012XLREG
  • Mfr. Model # 1006440012XLREG
  • UNSPSC # 53102301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Colour Black
  • Material 95% Polyester/5% Spandex Heavyweight Knit
  • Item Cold Weather Crew Neck Top
  • Size 2X-Large
  • Fabric Weight 8 oz.
  • Gender Men's
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list