!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FORCE GAUGE WITH SD 20KG

FORCE GAUGE WITH SD 20KG

EXTECH

FORCE GAUGE WITH SD 20KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORCE GAUGE WITH SD 20KG

FORCE GAUGE WITH SD 20KG

EXTECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXT475044SD
  • Mfr. Model # 475044SD
  • UNSPSC # 41111934
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.07 lbs

Product Details

Digital force gauge. Measures tension (pull) or compression (push) of mechanical items and systems. User selectable oz./lb., g/kg, or Newton units, 5-digit, backlit LCD with reversible viewing direction for easy reading. Zero/tare function assures accurat

Technical Specs

  • Item Digital Force Gauge/Datalogger
  • Resolution 0.01 lbs., 0.01 kg, 0.05 N
  • Measuring Units Pounds, Kilograms, Newtons
  • Function Zero Adjust: Fast/Slow Response Mode
  • Power Source (6) AA Batteries
  • Memory 20M Readings on a 2GB SD Card
  • Includes Hook Adapter for Tension, Compression Adapters (Flat, Cone, Chisel Head), 5" Extension Rod, SD Memory Card, (6) AA Batteries, Carrying Case
  • Range 44 lbs., 20 kg, 196 N
  • Accuracy +/-0.5%
  • Measurement Modes Push/Pull with Peak Hold
  • Display 5 Digit LCD with Reversable Display
  • Sampling Rate Fast Mode: 0.2 sec. Slow Mode: 0.6 sec.
  • Output Type Removeable SD Card

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list