Skip Content
FORCE GAUGE WITH SD 0.5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FORCE GAUGE WITH SD 0.5KG

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT475040SD
  • Mfr. Model # 475040SD
  • UNSPSC # 41111934
  • CATALOGUE PAGE # 1275
  • Shipping Weight 2.8 lbs

Product Details

Digital force gauge. Measures tension (pull) or compression (push) of mechanical items and systems. User selectable oz./lb., g/kg, or Newton units, 5-digit, backlit LCD with reversible viewing direction for easy reading. Zero/tare function assures accurat

Technical Specs

  • Accuracy +/-0.4%
  • Includes Hook Adapter for Tension, Compression Adapters (Flat, Cone, Chisel Head), 5" Extension Rod, SD Memory Card, (6) AA Batteries, Carrying Case
  • Display 5 Digit LCD with Reversable Display
  • Item Digital Force Gauge/Datalogger
  • Function Zero Adjust: Fast/Slow Response Mode
  • Power Source (6) AA Batteries
  • Resolution 0.05 oz., 1 g, 0.01 N
  • Range 176 oz, 5,000 g, 49 N
  • Sampling Rate Fast Mode: 0.2 sec. Slow Mode: 0.6 sec.
  • Output Type Removeable SD Card
  • Measuring Units Ounces, Grams, Newtons
  • Memory 20M Readings on a 2GB SD Card
  • Measurement Modes Push/Pull with Peak Hold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list