Skip Content
FOOTREST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOTREST

KENSINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB8589656152
  • Mfr. Model # 8589656152
  • UNSPSC # 46182205
  • CATALOGUE PAGE # 2149
  • Shipping Weight 2.74 lbs

Product Details

Dual height adjustable footrest helps reduce muscle strain and fatigue. Features include two position height angle and textured footgrip platform.

Technical Specs

  • Item Solesaver(R) Footrest
  • Colour Grey
  • Includes Solesaver(R) Footrest
  • Material Plastic
  • Package Quantity 1
  • Type Dual Height Adjustable
  • Series Solesaver(R)
  • Comfort Settings 3-Position Height w/Tilt Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list