Skip Content
FOOTREST,FREE FLOATING,BLACK/GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOTREST,FREE FLOATING,BLACK/GRAY

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W902
  • Mfr. Model # 22W902
  • UNSPSC # 46182205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Colour Black/Gray
  • Finish Textured Surface
  • Item Footrest
  • Package Quantity 1
  • Material HPS
  • Comfort Settings Free Floating, 25 Degree Tilt, and Height Settings of 4", 5-1/4", and 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list