Skip Content
FOOTBED STANDARD 6384 - X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FOOTBED STANDARD 6384 - X-LARGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6384XL
  • Mfr. Model # 6384XL
  • UNSPSC # 42241706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Yellow/Gray/Black/Orange
  • Item Anti-Fatigue Molded Insole
  • Features Air Perforations, Antimicrobial Treated, Shock Absorbing Forefoot and Heel
  • Length 11-3/4"
  • Material EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
  • Size 9 - 10-1/2
  • Width 3-3/4"
  • Thickness 1-1/2"
  • Prevents Bacteria, Yeast, Fungi and Mold
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list