Skip Content
FOOTBED HIGH-PERFORMANCE 6386 - LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FOOTBED HIGH-PERFORMANCE 6386 - LGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6386L
  • Mfr. Model # 6386L
  • UNSPSC # 42241706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Yellow/Gray/Black/Orange
  • Features Zero Rebound Forefoot and Heel, Rear Foot Control Bar, Air Perforations, Antimicrobial Treated
  • Item Anti-Fatigue Molded Insole
  • Length 11"
  • Material Zero Rebound EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
  • Size 7 - 8-1/2
  • Width 3-5/8"
  • Thickness 1-1/2"
  • Prevents Bacteria, Yeast, Fungi and Mold
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list