Skip Content
FOOT VALVE,NON RETURN,LENGTH 2.4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT VALVE,NON RETURN,LENGTH 2.4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NUE2
  • Mfr. Model # 5NUE2
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application These Are Used at the Bottom of Suction Tubes
  • Colour White
  • For Use With Suction Tubes used with Air Operated Stub Pumps
  • Item Foot Valve
  • Includes Suction Tubes Used with Air Operated Stub Pumps and Ball Check
  • Overall Dia. (In.) 1.63
  • Material of Construction Aluminum
  • Type With Non Return
  • Fitting End (In.) 1 NPT (F)
  • Overall Length 2.4 In.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list