Skip Content
FOOT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT SWITCH

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W807
  • Mfr. Model # 2W807
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Features Foot Guard
  • Action Momentary
  • HP 1 HP
  • Item Heavy Duty Foot Switch
  • Colour Orange
  • Depth 4-1/2"
  • Length 9"
  • Width 6"
  • Voltage Rating 125/250 VAC
  • Contact Form SPDT
  • Current Rating 20 A
  • Footnotes 4
  • NEMA Rating 2, 4, 13
  • Material Cast Iron
  • IP Rating 56

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list