Skip Content
FOOT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT SWITCH

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A190
  • Mfr. Model # 2A190
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Action Momentary
  • Depth 1-1/4"
  • HP 1/2
  • Colour Black
  • Item Light Duty Foot Switch
  • Width 2-1/2"
  • Voltage Rating 125VAC
  • Cord Length 8 ft.
  • Contact Form SPDT-NO
  • Length 2-7/8"
  • Cord Type 16/3
  • Footnotes 1
  • NEMA Rating 1
  • Current Rating 10
  • Features Includes Piggy-Back Plug and Connector
  • Material Steel
  • IP Rating 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list