Skip Content
FOOT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FOOT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9002AW5
  • Mfr. Model # 9002AW5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Heavy Duty Foot Switch
  • Action Momentary
  • Features Unshielded
  • Depth 5.75"
  • Colour Orange
  • Material Cast Aluminum
  • Voltage Rating 120/240/480 VAC
  • Length 9.84"
  • Width 10.87"
  • Contact Form (2) DPDT
  • NEMA Rating 2, 4, 13
  • Footnotes 4,9
  • Current Rating 10
  • Standards UL, CSA, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list