Skip Content
FOOT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FOOT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9002AW133
  • Mfr. Model # 9002AW133
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Heavy Duty Foot Switch
  • Colour Orange
  • Action Momentary
  • Material Cast Aluminum
  • Features Shielded
  • Voltage Rating 120/240 VAC
  • Standards UL, CSA, CE
  • Contact Form DPDT
  • NEMA Rating 2, 4, 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list