Skip Content
FOOT SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FOOT SWITCH

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9002AW12
  • Mfr. Model # 9002AW12
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Depth 4-27/32"
  • Action Maintained
  • Colour Yellow
  • Features Guarded
  • Item Heavy Duty Foot Switch
  • Length 9"
  • Contact Form SPST
  • Width 5-17/32"
  • Voltage Rating 120 to 600VAC
  • NEMA Rating 2,4,13
  • Footnotes 4
  • Current Rating 6/3
  • Material Cast Aluminum
  • Standards UL, CSA, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list