FOOT SWITCH WAS 9002AW19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FOOT SWITCH WAS 9002AW19

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9002AW6
  • Mfr. Model # 9002AW6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Heavy Duty Foot Switch
  • Action Momentary
  • Colour Orange
  • Features Shielded
  • Length 4.84"
  • Material Cast Aluminum
  • Voltage Rating 120/240/480 VAC
  • Width 5.38"
  • NEMA Rating 2, 4, 13
  • Standards UL, CSA, CE
  • Contact Form (2) DPDT
  • Current Rating 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list