Skip Content
FOOT SWITCH,SINGLE,SPDT,16A,125-250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT SWITCH,SINGLE,SPDT,16A,125-250

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AGP9
  • Mfr. Model # 1AGP9
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Action Momentary
  • Colour Black
  • Features Nonskid Base
  • Depth 2-31/50
  • HP 1/2
  • Length 7"
  • Item General Purpose Foot Switch
  • Voltage Rating 125/250VAC
  • Width 4-1/2"
  • Standards IP68
  • Contact Form SPDT
  • Current Rating 16
  • IP Rating 68
  • NEMA Rating 2,4,6,6P,13
  • Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list