Skip Content
FOOT SWITCH,ORANGE,ALUMINUM,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT SWITCH,ORANGE,ALUMINUM,SPDT

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AGP1
  • Mfr. Model # 1AGP1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.81 lbs

Technical Specs

  • Colour Orange
  • Action Momentary
  • Features Explosion Proof
  • Depth 4-3/8"
  • Length 10-1/4"
  • HP 3/4
  • Item General Purpose Foot Switch
  • Contact Form SPDT
  • Voltage Rating 125/250VAC
  • Width 11"
  • Footnotes 4
  • NEMA Rating 2, 7D, 9F
  • Current Rating 15 (10)
  • IP Rating 41
  • Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list