Skip Content
FOOT SWITCH GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOT SWITCH GUARD

LINEMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KA19
  • Mfr. Model # 4KA19
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Technical Specs

  • For Use With Linemaster Medium Duty Twin Footswitches
  • Colour Orange
  • Depth 4-1/2"
  • Item Foot Switch Guard
  • Length 6"
  • Material of Construction Steel
  • Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list